Shop All Dielectric Unions
Legend Valve
1/2" T-575 DIELECTRIC NIPPLE
Mfr # 301-502
Zoro # G1781327
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 425 PSI @ 225°F Max. Temp.
- Specific Fitting Shape Dielectric Nipple
- Basic Pipe Fitting Shape Nipple
- Size 1/2" x 3"
- Connection Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 301-502
- Zoro # G1781327
- UPC # 662545011233
- Country of Origin China
- Category Dielectric Unions
Dimensions
Size | 1/2" x 3" |
Details
Item | Dielectric Nipple |
Standards | 425 PSI @ 225°F Max. Temp. |
Specific Fitting Shape | Dielectric Nipple |
Basic Pipe Fitting Shape | Nipple |
Connection Type | MNPT x MNPT |
Description
1/2" T-575 Dielectric Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL-ELTRON Stiebel Eltron DHC-E 8/10 Electric Tankless Water Heater, Point Of Use 9.6 kW 240/208V (DHC-E 8/10)
- SHARKBITE Push-to-Connect Elbow, 1/2 in x 3/8 in Tube Size, Brass, Brass (U272LF)
- TOTO Solenoid Unit & Diaphram Ass EFlush Valve-Mc (3V), Tds, W/O Filter (THP3191R)
- DIXON Solid End Cap, Clamp, 316L, SS, 3" (16AMP-R300)
- LEGEND VALVE 2" D.U. RUBBER GASKET-EPDM (301-408)
- LEGEND VALVE 1-1/4" T-575 DIELECTRIC NIPPLE (301-505)
- LEGEND VALVE 1" T-578 DIELECTRIC COUPLING (301-535)
- LEGEND VALVE 1/2" T-578 DIELECTRIC COUPLING (301-533)
- LEGEND VALVE 1-1/2" T-574 BLACK DIELECTRIC (301-337)
- LEGEND VALVE 2" T-575 DIELECTRIC NIPPLE (301-507)
- VIEGA Viega ProPress di-electric union, 1-1/4" x 1-1/4" (79170)
- Legend Valve Dielectric Unions