Shop All Dielectric Unions
Legend Valve
1/2" T-574 BLACK DIELECTRIC
Mfr # 301-333
Zoro # G1786254
product price: $9.29
/ea
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 180°F Max. Temp., 200 CWP
- Basic Pipe Fitting Shape Union
- Specific Fitting Shape Dielectric Union
- Size 1/2"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 301-333
- Zoro # G1786254
- UPC # 662545021799
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 1/2" |
Details
Standards | 180°F Max. Temp., 200 CWP |
Basic Pipe Fitting Shape | Union |
Specific Fitting Shape | Dielectric Union |
Connection Type | FNPT x FNPT |
Description
1/2" T-574 Black Dielectric Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducer, 1/4 x 1/8 In, BSPP (RI1/4EDX1/8CF)
- ZORO SELECT Cam and Groove Adapter, 5", Aluminum (PLE39)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 175 psi (88A2A1M1K1-175)
- FLEXTRON Gas Line Hose 1/2'' O.D.x48'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-48H)
- LEGEND VALVE 3/4" T-574 BLACK DIELECTRIC (301-334)
- LEGEND VALVE 1/2" T-575 DIELECTRIC NIPPLE (301-502)
- LEGEND VALVE 1-1/2" T-574 BLACK DIELECTRIC (301-337)
- LEGEND VALVE 1-1/4" T-575 DIELECTRIC NIPPLE (301-505)
- LEGEND VALVE 1-1/2 D.U. RUBBER GASKET-EPDM (301-407)
- LEGEND VALVE 1/2" T-578 DIELECTRIC COUPLING (301-533)
- LEGEND VALVE 1" T-578 DIELECTRIC COUPLING (301-535)
- Legend Valve Fittings