Shop All Dielectric Unions
Legend Valve
1/2" T-573 NO LEAD DI UNION
Mfr # 301-323NL
Zoro # G1788318
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 180°F Max. Temp., 200 CWP
- Size 1/2"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 301-323NL
- Zoro # G1788318
- UPC # 662545087733
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 1/2" |
Details
Item | Dielectric Union |
Standards | 180°F Max. Temp., 200 CWP |
Connection Type | FNPT x FNPT |
Description
1/2" T-573NL No Lead Dielectric Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Insertion Tee, Socket x Socket x Socket, 2 in Pipe Size (MPV8T020)
- NIBCO 2" x 1-1/2" NOM C Copper Reducer (600R 2x11/2)
- KOHLER Cimarron 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (4369-RA-0)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- LEGEND VALVE 1-1/2 D.U. RUBBER GASKET-EPDM (301-407)
- LEGEND VALVE 1" T-572 DIELECTRIC UNION (301-305)
- LEGEND VALVE 3/4" FNPT x PRESS P-571NL DU (301-104PNL)
- LEGEND VALVE 3/4" FXS T571 NO LEAD DI UNION (301-104NL)
- LEGEND VALVE 2" D.U. RUBBER GASKET-EPDM (301-408)
- LEGEND VALVE 1" FXS T571 NO LEAD DI UNION (301-105NL)
- LEGEND VALVE 1/2" T-572 DIELECTRIC UNION (301-303)
- Legend Valve Dielectric Unions