Shop All Sillcocks
Legend Valve
1/2" T-548 SATIN SILLCOCK
Mfr # 107-441
Zoro # G1767476
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 PSI Max Temp. 180°F
- Size 1/2"
- Pipe Size 1/2"
- Connection Type FNPT x MGHT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 107-441
- Zoro # G1767476
- UPC # 662545080857
- Country of Origin Indonesia
- Category Sillcocks
Dimensions
Size | 1/2" |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Standards | 125 PSI Max Temp. 180°F |
Connection Type | FNPT x MGHT |
Description
1/2" T-448 Satin Brass Commercial Ball Valve Sillcock w/ Softouch Handle & Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Gooseneck Spout, Brass (GN1AE3JKABCP)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet (KBF1009BN)
- NIBCO 1-1/4 in. CPVC CTS Socket x Socket 90-Degree Elbow Fitting (I4707114)
- ZORO SELECT PVC Cap, Socket, 3/4 in Pipe Size (847-007)
- LEGEND VALVE 1/2 X 6 T552 NO LEAD SILLCOCK (108-122NL)
- LEGEND VALVE 1/2" X 12" T-551 F.F SILLCOCK (108-105)
- LEGEND VALVE 1/2 X 10 T-552P PEX FROST FREE (108-144)
- LEGEND VALVE 1/2 X 10 T552 NO LEAD SILLCOCK (108-124NL)
- LEGEND VALVE 1/2" T-549 CP SILLCOCK (107-451)
- LEGEND VALVE 1/2" x 14" TM-550PNL ASTM 1960 (108-046NL)
- HAUSEN 1/2 in. and 3/4 in. Brass 1/4 Turn Spigot x Sweat Sillcock, 5PK (HA-SC107-5)
- Legend Valve Valves