Shop All Sillcocks
Legend Valve
1/2" T-546VB NO LEAD SILLCOCK
Mfr # 107-417NL
Zoro # G1779848
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 1/2"
- Pipe Size 1/2"
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 107-417NL
- Zoro # G1779848
- UPC # 662545086897
- Country of Origin Indonesia
- Category Sillcocks
Dimensions
Size | 1/2" |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | FNPT |
Description
1/2" T-546VB No Lead Brass Sillcock Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Check Valve, 7.25 in Overall L (2200750046)
- DELTA Delta End Cap, Screw/Top Elbow, Champagne (RP72432CZ)
- KOHLER Statement 80Cm Slidebar W/Supply Matte Black (26314-BL)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP090821W-PK10)
- LEGEND VALVE 1/2 x 2-7/8 T552 CLOSE COUPLED (108-120)
- LEGEND VALVE 1/2 X 10 T-552P PEX FROST FREE (108-144)
- LEGEND VALVE 3/4" X 8" T-551 F.F SILLCOCK (108-113)
- LEGEND VALVE 1/2" S-541 SILLCOCK (107-184)
- LEGEND VALVE 3/4 T-541 NO LEAD SILLCOCK (107-175NL)
- LEGEND VALVE 10" T-550 RETRO CARTRIDGE (108-910AR)
- LEGEND VALVE 1/2 x12 T551 NO LEAD FROSTFREE (108-105NL)
- Legend Valve Valves