Shop All Sillcocks
Legend Valve
1/2" T-546 IPS SILLCOCK
Mfr # 107-407
Zoro # G1787146
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 1/2"
- Standards 125 CWP
- Pipe Size 1/2"
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 107-407
- Zoro # G1787146
- UPC # 662545007779
- Country of Origin Indonesia
- Category Sillcocks
Dimensions
Size | 1/2" |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | FNPT |
Description
1/2" T-546 IPS Brass Sillcock Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEDON Shower Arm Adptr Gerber (GER1C)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve (JF-100TG)
- ZORO SELECT 22-1/2 Street Elbow, 1-1/2 In HubxSpigot (1WJF8)
- IN-SINK-ERATOR Replacement Cartridges-2 Pack (F-201R)
- LEGEND VALVE 1/2 T-541LS NO LEAD SILLCOCK (107-187NL)
- LEGEND VALVE 1/2 X 12 T-552P PEX FROST FREE (108-145)
- LEGEND VALVE 3/4 x 8 T551 NO LEAD FROSTFREE (108-113NL)
- LEGEND VALVE 3/4 T-541LS NO LEAD SILLCOCK (107-188NL)
- LEGEND VALVE 1/2 X 8 T-550 CPVC FF SILLCOCK (108-173A)
- LEGEND VALVE 1/2 x 10 T550 1/4 TURN FROST F (108-154A)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx8" L Model V22 Anti (V22PX-8-MH)
- Legend Valve Sillcocks