Shop All Sillcocks
Legend Valve
1/2" T-545VB IPS SILLCOCK
Mfr # 107-413
Zoro # G1773505
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 1/2"
- Pipe Size 1/2"
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 107-413
- Zoro # G1773505
- UPC # 662545007809
- Country of Origin Indonesia
- Category Sillcocks
Dimensions
Size | 1/2" |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | FNPT |
Description
1/2" T-545VB IPS Brass Sillcock Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element, 6000W 480V (SP10873QH)
- CHICAGO FAUCET Loose Key Stop, Straight, 1/2 Inx1/2 In (45-LKABCP)
- ZORO SELECT Towel Bar, Polished Chrome, Infinity, 24In (04-8424)
- KOHLER Hinge, Cover (1100507-47)
- LEGEND VALVE 3/4 x 8 T550 1/4 TURN NO LEAD (108-158NL)
- LEGEND VALVE 1/2"x12" T-552PNL 1960 (108-065NL)
- LEGEND VALVE 14" T-550 CARTRIDGE (108-914A)
- LEGEND VALVE 3/4" T-545VB IPS SILLCOCK (107-414)
- LEGEND VALVE 1/2" x12 MxS TM-550 MULTI-TURN (108-025)
- LEGEND VALVE 3/4" T-546VB NO LEAD SILLCOCK (107-418NL)
- B & K DRUM BARREL FCT 2""MIP (109-213)
- Legend Valve Sillcocks