Shop All Supply Stop Valves
Legend Valve
1/2" T-531HP NO LEAD HEAVY HB
Mfr # 107-263NL
Zoro # G1782368
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type MNPT
- Size 1/2"
- Standards 125 CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 107-263NL
- Zoro # G1782368
- UPC # 662545086606
- Country of Origin Indonesia
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | MNPT |
Standards | 125 CWP |
Description
1/2" T-531HP No Lead Heavy Pattern BrassPattern Brass Hose Bibb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" X 1-1/2" X 1" PEX TEE (460-230NL)
- KOHLER Kingston Ultra Wall-Mounted Top Spud Flushometer Bowl (84325-L-0)
- KNAUF INSULATION Insul R11K 15In X 70.5Ft Roll (KR41E/TAK)
- ZORO SELECT PVC, White Finish, HVAC P-Trap (HPT507)
- LEGEND VALVE 3/4" T-501X STOP W/CROSS HAND. (107-107)
- LEGEND VALVE 1/2" S-524 SWEAT BOILER DRAIN (107-148)
- LEGEND VALVE 3/4" S-503 NO LEAD ANGLE STOP (107-119NL)
- LEGEND VALVE 1/2" T-533HP NO LEAD HEAVY NK (107-267NL)
- LEGEND VALVE 1/2" 1960 x 3/8 OD T596 NL CHR (114-706NL)
- LEGEND VALVE 5/8ODX1/4OD T595 NL CHROME STO (114-614NL)
- PLUMB PAK Valve Straight Qrtr 1/2Copper (PP20062LF)
- Legend Valve Supply Stop Valves