Shop All Supply Stop Valves
Legend Valve
1/2" T-531HP HEAVY HOSE BIBB
Mfr # 107-263
Zoro # G1781074
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type MNPT
- Standards 125 CWP
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 107-263
- Zoro # G1781074
- UPC # 662545021508
- Country of Origin Indonesia
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | MNPT |
Standards | 125 CWP |
Description
1/2" T-531HP Heavy Pattern BrassPattern Brass Hose Bibb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Pipe Roll Stand, Cast Iron, 4 To 6 In (0500181045)
- ASI GLOBAL PARTITIONS Zamac Slide Latch Use W/Plastic Partition (40-8512899)
- TRUESEAL Push-to-Connect Bulkhead Union, 1/4 in Tube Size, PVDF, Black (FB4BU4-HBLK)
- LEGEND VALVE 2" X 18" GALVANIZED NIPPLE (356-310)
- LEGEND VALVE 3/4" S-617 CPVC STOP & WASTE (202-514)
- LEGEND VALVE 1/2 T-522 NO LEAD BOILER DRAIN (107-154NL)
- LEGEND VALVE 5/8ODX3/8OD T595 NL CHROME STO (114-604NL)
- LEGEND VALVE 1/2F1960x3/8x3/8 T-598NL STRAI (114-734NL)
- LEGEND VALVE 1/2 SWT x 3/8 OD S-581 NO LEAD (114-113NL)
- LEGEND VALVE 1/2" T532 NO LEAD PLAIN END HB (107-173NL)
- PROLINE SERIES Compression Stop Valve 5/8x3/8x3/8 Od PK10 (194-322HC)
- Legend Valve Supply Stop Valves