Shop All Check Valves
Legend Valve
1/2" T-457 DUAL CHECK NO LEAD
Mfr # 115-103NL
Zoro # G1785719
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Brass
- Size 1/2"
- Standards 175 PSI @ 210°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 115-103NL
- Zoro # G1785719
- UPC # 662545092317
- Country of Origin Italy
- Category Check Valves
Dimensions
Size | 1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 175 PSI @ 210°F |
Description
1/2" T-457NL No Lead Forged Brass Dual Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINE MOUNTAIN CRACKLE LOG 3HOUR 6PK (501-153-803)
- SHARPE VALVES Check Valve, 3.51 in Overall L (4371000540)
- KOHLER Triton Bowe 8 Gneck Kitc Fct Wblade (810T70-5AHA-CP)
- BASO K16Ba-60 60" Husky Screw In Type (K16BA-60)
- LEGEND VALVE 3/4" S-451 CHECK VALVE (105-204)
- LEGEND VALVE 3/4" S-611 PVC CHECK VALVE (203-204)
- LEGEND VALVE 12" T312 DI WAFER CK SS316 DIS (116-239)
- LEGEND VALVE 1" S-655 PVC BALL CHECK (201-285)
- LEGEND VALVE 3/8" T-451 CHECK VALVE (105-102)
- LEGEND VALVE 3" T-312 DI WAFER CHEK DI DISC (116-243)
- SHARPE VALVES 1" FNPT Forged Carbon Steel Piston Check Valve (4371001530)
- Legend Valve Check Valves