Shop All Check Valves
Legend Valve
1/2" T-453 NL Y-PTN CHECK VALV
Mfr # 105-303NL
Zoro # G1785700
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 150 WSP, 300 CWP
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 105-303NL
- Zoro # G1785700
- UPC # 662545086224
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Size | 1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 150 WSP, 300 CWP |
Description
1/2" T-453 No Lead Bronze Y-Pattern Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE MAX Water Heater Connector, 18 "L, 200 psi (UR3088FX18BVG)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 2" MNPT 12" L (ZUSA-PF-5867)
- WATTS Water Pressure Reducing Valve, 2 In. (2 LF 25AUBZ3)
- ELDON JAMES Thermoplastic Tubing (FLXC6-10-25)
- LEGEND VALVE 12" T312 DI WAFER CK SS316 DIS (116-239)
- LEGEND VALVE 1/2" S-451 NO LEAD CHECK VALVE (105-203NL)
- LEGEND VALVE 2" S-672 PVC TRUE UNION CHECK (203-248)
- LEGEND VALVE 3/4 T450 NO LEAD IN-LINE CHECK (105-424NL)
- LEGEND VALVE 1/2 T450 NO LEAD IN-LINE CHECK (105-423NL)
- LEGEND VALVE 1/2" S-451 CHECK VALVE (105-203)
- APOLLO VALVES 2-1/2" FNPT Bronze Ball Cone Spring Check Valve (6110901)
- Legend Valve Check Valves