Shop All Radiator Actuators and Valves
Legend Valve
1/2" T-438 IPS UNION ELBOW
Mfr # 110-163
Zoro # G3041747
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 60 PSI
- Size 1/2"
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 110-163
- Zoro # G3041747
- UPC # 662545002460
- Country of Origin Indonesia
- Category Radiator Actuators and Valves
Dimensions
Size | 1/2" |
Details
Standards | 15 WSP, 60 PSI |
Connection Type | FNPT |
Description
1/2" T-438 IPS Bronze Union Elbow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL CW Electric Actuator, 25 in.-lb., 24VAC (M7415B1004)
- DAYTON Speed Control, Adjustable, Rotary, 120V, 8A (22PP73)
- JOHNSON CONTROLS High-Resolution Color Touch Screen Digital Room Thermostat, 7 Programs, 4 H 2 C, Wall Mount, 24VAC (T9100)
- DAYTON Replacement Wheel (50B906)
- LEGEND VALVE 1/2" T-431 RADIATOR VALVE (110-103)
- LEGEND VALVE 1/2" T-435YB RADIATOR GATE (110-243)
- LEGEND VALVE 3/4" S-437 RADIATOR VALVE (110-124)
- LEGEND VALVE 1-1/2" T-431 RADIATOR VALVE (110-107)
- LEGEND VALVE 1" T-435 RADIATOR GATE VALVE (110-135)
- LEGEND VALVE 3/4" T-431YB RADIATOR VALVE (110-147)
- MAID-O-MIST 1/8 In. Steam Angle Radiator Valve Kit 6-Piece (0220-5L)
- Legend Valve Radiator Actuators and Valves