Shop All Radiator Actuators and Valves
Legend Valve
1/2" T-437 RADIATOR VALVE
Mfr # 110-113
Zoro # G3041634
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 60 PSI
- Size 1/2"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 110-113
- Zoro # G3041634
- UPC # 662545002347
- Country of Origin China
- Category Radiator Actuators and Valves
Dimensions
Size | 1/2" |
Details
Standards | 60 PSI |
Connection Type | FNPT x MNPT |
Description
1/2" T-437 Hot Water Radiator Valve, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23236)
- THERNLUND Hsj Power Venter For Gas/Oil 24V (HSJ)
- EUROKA ELECTRICAL MANUFACTURING Motor Kit (72428)
- MR. HEATER Replacement Fitler Kit, Kerosene (F221887)
- LEGEND VALVE 1/2" T-435YB RADIATOR GATE (110-243)
- LEGEND VALVE 1-1/2" T-431 RADIATOR VALVE (110-107)
- LEGEND VALVE 3/4" T-437 RADIATOR VALVE (110-114)
- LEGEND VALVE 1-1/2" T-435 RADIATOR GATE VAL (110-137)
- LEGEND VALVE 2" T-431YB RADIATOR VALVE (110-151)
- LEGEND VALVE 1/2" T-431 RADIATOR VALVE (110-103)
- ZORO SELECT Radiator Valve, Size 3/4 In (109-314)
- Legend Valve Radiator Actuators and Valves