Shop All Copper Fittings
Legend Valve
1/2" T-4215 NO LEAD METER CPLG
Mfr # 313-133NL
Zoro # G1774704
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 1/2"
- Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-133NL
- Zoro # G1774704
- UPC # 662545084015
- Country of Origin Indonesia
- Category Copper Fittings
Dimensions
Size | 1/2" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | MNPT |
Description
1/2" T-4215NL No Lead Bronze MNPT x AWWA Meter Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout Less Gasket (C36014)
- CHICAGO FAUCET Manual 4" Mount, Bar/Pantry Faucet, Chrome plated (895-E2805-5ABCP)
- BRADY 1-1/4" FNPT Acetal Spring Foot Valve (SFV-125)
- ZORO SELECT 3/4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017810)
- LEGEND VALVE 3/4" COPPER COUPLING (450-504)
- LEGEND VALVE 1" CTS GASKET ONLY (313-545)
- LEGEND VALVE 1" COPPER DRAIN COUPLING NL (302-264NL)
- LEGEND VALVE 2" COPPER COUPLING (450-508)
- LEGEND VALVE 3/4" FTG X MIP ADAPTER (450-804)
- LEGEND VALVE 2 X 1 COPPER RED TEE (450-225)
- LEGEND VALVE 2" COPPER x MALE UNION NL (302-311NL)
- Legend Valve Copper Fittings