Shop All Brass Pipe Fittings
Legend Valve
1/2" T-4214NL BRASS METER CPLG
Mfr # 313-123NL
Zoro # G1773234
original price:
$11.49
24% off
new price: $8.69
/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 1/2"
- Connection Type MNPT x AWWA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-123NL
- Zoro # G1773234
- UPC # 662545115856
- Country of Origin Indonesia
- Category Brass Pipe Fittings
Dimensions
Size | 1/2" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | MNPT x AWWA |
Description
1/2" T-4214NL No Lead Brass MNPT x AWWA Meter Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-084)
- VALUE-TUBE Value-Tube LLDPE Tubing, 6mm OD x 500', Natural (PE06MCNA)
- MOEN Showerhead, Handheld, Nickel (26100EPSRN)
- PENTAIR/OMNIFILTER Undersink Water Filtration System with CB3 Carbon Block Cartridge (TO1-DS3-S18)
- LEGEND VALVE 3/4" X 3/4" X 1/2" CCF TEE NL (302-354NL)
- LEGEND VALVE 3/4 X 1/8 3/4 BASEBOARD TEE NL (302-253NL)
- LEGEND VALVE 1/2 1960 X FIP 3 HOLE DE ELBOW (302-235NL)
- LEGEND VALVE 1/2 FIP x CPVC TRANS. FTG NL (302-413NL)
- LEGEND VALVE 3/4 NO LEAD PEX x FIP D.E. TEE (302-334NL)
- LEGEND VALVE 3" BRASS COUNTERSUNK PLUG (302-627)
- LEGEND VALVE 3/4 CPVC X FIP 3 HOLE D.E. NL (302-234NL)
- Legend Valve Fittings