Shop All Globe Valves
Legend Valve
1/2" T-421 NO LEAD GLOBE VALVE
Mfr # 103-103NL
Zoro # G1780067
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 103-103NL
- Zoro # G1780067
- UPC # 662545089621
- Country of Origin Taiwan, Province of China
- Category Globe Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
1/2" T-421 No Lead Bronze Globe Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Reducer Union, 3/8 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI201208S-PK10)
- ELDON JAMES Tubing, 3/32 In, 100 Ft L, Poly, Clear Blue (FXAG-1.5-2.5)
- LEGEND VALVE 1-1/4" COPPER x MALE UNION NL (302-309NL)
- ANVIL MNPT x FNPT, Cast Iron Hex Bushing (0318907805)
- LEGEND VALVE 1/2" T-421 GLOBE VALVE (103-103)
- LEGEND VALVE 2" T-422 IPS GLOBE VALVE (103-118)
- LEGEND VALVE 1" T-421 GLOBE VALVE (103-105)
- LEGEND VALVE 2" T-421 GLOBE VALVE (103-108)
- LEGEND VALVE 1" T-422 IPS GLOBE VALVE (103-115)
- LEGEND VALVE 1" T-421 NO LEAD GLOBE VALVE (103-105NL)
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Globe Valve, FNPT (384TE020)
- Legend Valve Globe Valves