Shop All Globe Valves
Legend Valve
1/2" T-421 GLOBE VALVE
Mfr # 103-103
Zoro # G1787380
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 103-103
- Zoro # G1787380
- UPC # 662545001180
- Country of Origin Taiwan, Province of China
- Category Globe Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
1/2" T-421 Bronze Globe Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 x 1 T4326NL IPS-PAK x FIP (313-289NL)
- EMERSON FLOW CONTROLS 057331 120V Coil Amg (Clip) (057331)
- KOHLER Avid 30" Towel Bar (97027-BN)
- WATTS Repair Kit, Watts Series 909, 2-1/2 to 3In (909 2 1/2 - 3 1st Check Kit)
- LEGEND VALVE 3/4" T-421 NO LEAD GLOBE VALVE (103-104NL)
- LEGEND VALVE 1" T-421 GLOBE VALVE (103-105)
- LEGEND VALVE 1/2" T-421 NO LEAD GLOBE VALVE (103-103NL)
- LEGEND VALVE 1" T-422 IPS GLOBE VALVE (103-115)
- LEGEND VALVE 2" T-752 S.S. GLOBE VALVE (113-478)
- LEGEND VALVE 2" T-422 IPS GLOBE VALVE (103-118)
- CHICAGO VALVES AND CONTROLS 3/4", Forged Steel Class 800 Globe Valve, SW (384SW006)
- Legend Valve Globe Valves