Shop All Gate Valves
Legend Valve
1/2" T-415 GATE VALVE
Mfr # 104-503
Zoro # G1793035
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-503
- Zoro # G1793035
- UPC # 662545001449
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
1/2" T-415 Bronze Inserted Bonnet Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reduce Coupling, 3"x2", 150,304, Thrd (4381032660)
- BALDWIN ESTATE Tools (8480.000)
- ZORO SELECT 3" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-300)
- DANCO Toilet Tank Repair Kit (88915)
- LEGEND VALVE 3/4" T-415 GATE VALVE (104-504)
- LEGEND VALVE 1/2 T416 RISING STEM GATE VLV (104-613)
- LEGEND VALVE 4" T-408 NO LEAD GATE VALVE (104-711NL)
- LEGEND VALVE 2-1/2" T-401 GATE VALVE (104-309)
- LEGEND VALVE 2-1/2" T-415 GATE VALVE (104-509)
- LEGEND VALVE 3" T-400 GATE VALVE (104-470)
- MILWAUKEE VALVE Gate Valve, Class 125, 1/2 In. (148 1/2)
- Legend Valve Valves