Shop All Gate Valves
Legend Valve
1/2" T-408X CROSS HANDLE GATE
Mfr # 104-733
Zoro # G1788430
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-733
- Zoro # G1788430
- UPC # 662545020563
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
1/2" T-408X Cross Handle Brass Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L2.5)
- SLOAN 1.6/1.1 gpf, Double Flush, Toilet Flush Valve Retrofit Kit (EBV1005A)
- ZORO SELECT 1" Welded SS Lap Joint Flange (4381000220)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank4", AL (400C-90AL)
- LEGEND VALVE 3" T-400 GATE VALVE (104-470)
- LEGEND VALVE 1-1/2" T-415 GATE VALVE (104-507)
- LEGEND VALVE 3/4" S-408 NO LEAD GATE VALVE (104-724NL)
- LEGEND VALVE 1/4" T-415 GATE VALVE (104-501)
- LEGEND VALVE 1-1/4" T-415 GATE VALVE (104-506)
- LEGEND VALVE 3/4" T-408 GATE VALVE (104-704)
- KENNEDY VALVE Indicator Post B F/4-12" Gate Valve (7000360500)
- Legend Valve Gate Valves