Shop All Gate Valves
Legend Valve
1/2" T-408 GATE VALVE
Mfr # 104-703
Zoro # G1763529
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-703
- Zoro # G1763529
- UPC # 662545006307
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
1/2" T-408 Brass Economy Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 2" Pipe Dia. PVC, Cast Iron Floor Drain (FD2220-PV2)
- ZORO SELECT PVC Van-Stone Flange, FNPT, 1-1/2 in Pipe Size (855-015)
- ZORO SELECT Street Key, Combination, Steel, 30 In L (151-067)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1R5-50 Premium Molded Round Wood Toilet Seat; Citron Yellow (1F1R5-50)
- LEGEND VALVE 1" T-408 GATE VALVE (104-705)
- LEGEND VALVE 3" T-415 GATE VALVE (104-510)
- LEGEND VALVE 2" T-415 GATE VALVE (104-508)
- LEGEND VALVE 1-1/4 T-408 NO LEAD GATE VALVE (104-706NL)
- LEGEND VALVE 1 T-416 RISING STEM GATE VALVE (104-615)
- LEGEND VALVE 5" T-301 CAST IRON GATE VALVE (116-105)
- MILWAUKEE VALVE Gate Valve, Class 150, 1-1/2 In., Bronze (1140 1 1/2)
- Legend Valve Gate Valves