Shop All Gate Valves
Legend Valve
1/2" T-401 GATE VALVE
Mfr # 104-303
Zoro # G1776600
original price:
$12.31
9% off
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 104-303
- Zoro # G1776600
- UPC # 662545001630
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
1/2" T-401 Brass Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-405 Water Nozzle, 4 Gpm (14-405)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 175 psi (88B2A1M1K1-175)
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb Tee (EPXT11)
- ZORO SELECT 3/4" FNPT Galvanized Coupling (5P920)
- LEGEND VALVE 1" S-414 BRONZE GATE VALVE (104-665)
- LEGEND VALVE 2-1/2" T-301 CAST IRON GATE (116-102)
- LEGEND VALVE 4" T-415 GATE VALVE (104-511)
- LEGEND VALVE 3/4" T-400 GATE VALVE (104-464)
- LEGEND VALVE 12" T-303 OSY CAST IRON GATE V (116-129)
- LEGEND VALVE 1-1/2" T-408 GATE VALVE (104-707)
- CHICAGO VALVES AND CONTROLS 2-1/2", Stainless Steel Class 150 Flanged Gate Valve (21611025)
- Legend Valve Gate Valves