Shop All Gate Valves
Legend Valve
1/2" T-400 GATE VALVE
Mfr # 104-463
Zoro # G1778317
product price: $9.95
/ea
Sold in multiples of 2 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-463
- Zoro # G1778317
- UPC # 662545001890
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
1/2" T-400 Brass Compact Compact Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10085)
- LEGEND VALVE 3" X 5" BRASS NIPPLE (311-208)
- BONOMI Electric Actuated, SS, Butterfly Valve, 6" (ME9101-003-6)
- ALLPOINTS Overflow Tube , Leadfree, Diprwl (1171338)
- LEGEND VALVE 3/4" T-414 BRONZE GATE VALVE (104-654)
- LEGEND VALVE 1-1/4 T-408 NO LEAD GATE VALVE (104-706NL)
- LEGEND VALVE 2-1/2" T-400 GATE VALVE (104-469)
- LEGEND VALVE 4" T-415 GATE VALVE (104-511)
- LEGEND VALVE 1-1/4" T-415 GATE VALVE (104-506)
- LEGEND VALVE 1/2" T-401 GATE VALVE (104-303)
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Gate Valve, SW (284SW020)
- Legend Valve Gate Valves