Shop All Butterfly Valves
Legend Valve
12" T-367DI-G BUTTERFLY VALVE
Mfr # 116-699
Zoro # G1801128
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Buna-N-Seat Lug
- Size 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-699
- Zoro # G1801128
- UPC # 662545125046
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 12" |
Details
Item | Butterfly Valve |
Connection Type | Buna-N-Seat Lug |
Description
12" T-367DI-G BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Upper and Lower Element (SP10552KL)
- APOLLO VALVES 1-1/4" NPT Brass Ball Valve Inline (94ALF-106-01A)
- ORION Male Adapter, Polypropylene, 1-1/2", Schedule 80, 150 psi Max Pressure (11/2 MA)
- LEGEND VALVE 1/2" T-522 BOILER DRAIN (107-154)
- LEGEND VALVE 2-1/2" T-337AB BUTTERFLY-BUNA (116-422)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 3" S-650 PVC BUTTERFLY VALVE (201-265)
- LEGEND VALVE 3" T-337 SS BUTTERFLY-BUNA (116-433)
- LEGEND VALVE 4" T-335DI BUTTERFLY VALVE (116-454)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Silicone (BFVPC-2-304-SILICONE-RED)
- Legend Valve Butterfly Valves