Shop All Butterfly Valves
Legend Valve
12" T-367AB BUTTERFLY -BUNA
Mfr # 116-629
Zoro # G1797348
product price: $1,291.99
/ea
Free Shipping & Returns
$1,291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 12"
- Connection Type Buna-N-Seat Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-629
- Zoro # G1797348
- UPC # 662545049151
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 12" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | Buna-N-Seat Lug |
Description
12" T-367AB Ductile Iron Lug Type Butterfly Valve, Aluminum Bronze Disc, 10 Position Lever Handle -BUNA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Cored Plug, MNPT, 1-1/4" Pipe Size (6RCV2)
- KINGSTON BRASS Georgian Freestanding Toilet Paper Holder, Polished Brass (CC2102)
- ZORO SELECT 60 Deg Elbow, 2 In Hub (1WJB1)
- RHEEM 10 gal., 120 VAC, 16.7 A Amps, Residential Mini Tank Water Heater (PROE10 1 RH POU)
- LEGEND VALVE 3" T-337 SS BUTTERFLY-BUNA (116-433)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- LEGEND VALVE 4" T-335DI BUTTERFLY VALVE (116-454)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", CPVC/EPDM, Lever Handle (BYV22040A0EL000)
- Legend Valve Valves