Shop All Butterfly Valves
Legend Valve
12" T-365DI-G BUTTERFLY VALVE
Mfr # 116-689
Zoro # G1799728
product price: $912.99
/ea
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type EPDM Seat Lug
- Size 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-689
- Zoro # G1799728
- UPC # 662545124957
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 12" |
Details
Item | Butterfly Valve |
Connection Type | EPDM Seat Lug |
Description
12" T-365DI-G BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725)
- JONES STEPHENS Add-A-Shower, Oval Shower Rod (S10072)
- PARGRIP Panel Mount Adptr, PFA, Comp, 3/8In (GAMS-66-P)
- ZORO SELECT 1-1/4" Sweat Brass Ball Valve Inline (1PYP6)
- LEGEND VALVE 3" T-335SS BUTTERFLY - EPDM (116-413)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- LEGEND VALVE 3" T-337 SS BUTTERFLY-BUNA (116-433)
- LEGEND VALVE 2-1/2" T-337AB BUTTERFLY-BUNA (116-422)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-1.5-316-EPDM)
- Legend Valve Butterfly Valves