Shop All Butterfly Valves
Legend Valve
12" T-365DI BUTTERFLY VALVE
Mfr # 116-659
Zoro # G1793568
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type EPDM Seat Lug
- Size 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 116-659
- Zoro # G1793568
- UPC # 662545124773
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 12" |
Details
Item | Butterfly Valve |
Connection Type | EPDM Seat Lug |
Description
12" T-365DI BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-602 PVC BALL VALVE (201-425)
- APOLLO VALVES Backflow Preventer Repair Kit (4A00410)
- ZORO SELECT 1/8" FNPT 304 SS Coupling (2UA48)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/O Spray (201-A317XKABCP)
- LEGEND VALVE 3" T-337 SS BUTTERFLY-BUNA (116-433)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 2-1/2" T-337AB BUTTERFLY-BUNA (116-422)
- LEGEND VALVE 3" T-335SS BUTTERFLY - EPDM (116-413)
- ZORO SELECT Butterfly Valve, 3" Tube Size, Clamp (51C-63.0MS/STH)
- Legend Valve Valves