Shop All Butterfly Valves
Legend Valve
12" T-365AB-G BUTTERFLY -EPDM
Mfr # 116-649
Zoro # G1859088
product price: $1,418.99
/ea
Free Shipping & Returns
$1,418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 12"
- Connection Type EPDM Seat Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-649
- Zoro # G1859088
- UPC # 662545049175
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 12" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | EPDM Seat Lug |
Description
12" T-365AB-G Ductile Iron Lug Type Butterfly Valve, Aluminum Bronze Disc, Gear Operated -EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOL KITCHEN Complete Yard Hydrant Head Imported (CO2078544)
- HYDROMAXX 3/4"x100Ft Flexible Corrugated Orange PVC Split Tubing Wire Loom (OPVCS0034100)
- REED 2-PACK 75046 CUTTER WHEEL 63663 (2PK-75046)
- THRIFCO PLUMBING 4 Inch Threaded PVC Plug SCH 40 (8114330)
- LEGEND VALVE 3" S-650 PVC BUTTERFLY VALVE (201-265)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- LEGEND VALVE 2" S-650 PVC BUTTERFLY VALVE (201-263)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, RPTFE Liner (HP1LCS4212 4)
- Legend Valve Butterfly Valves