Shop All Butterfly Valves
Legend Valve
12" T-365AB BUTTERFLY -EPDM
Mfr # 116-609
Zoro # G1837920
Free Shipping & Returns
$1,291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 12"
- Connection Type EPDM Seat Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 116-609
- Zoro # G1837920
- UPC # 662545049137
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 12" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | EPDM Seat Lug |
Description
12" T-365AB Ductile Iron Lug Type Butterfly Valve, Aluminum Bronze Disc, 10 Position Lever Handle -EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 2 PK (AFC-APH-217-2p-4621)
- JOHN GUEST Push-to-Connect Union Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP0308E)
- MASON INDUSTRIES Braided Hoses W/Carbon Steel Fixed & Floating Flanges 6 x 12 (FFL 6x12)
- KOHLER Diverter Handle Kit (1001019-BN)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- LEGEND VALVE 2" T-335DI BUTTERFLY VALVE (116-451)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- LEGEND VALVE 4" T-335DI BUTTERFLY VALVE (116-454)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- LEGEND VALVE 3" T-335SS BUTTERFLY - EPDM (116-413)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-4-304-EPDM)
- Legend Valve Valves