Shop All Butterfly Valves
Legend Valve
12" T-337 SS BUTTERFLY-BUNA
Mfr # 116-439
Zoro # G1795449
product price: $1,304.99
/ea
Free Shipping & Returns
$1,304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 12"
- Connection Type Buna-N-Seat Wafer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-439
- Zoro # G1795449
- UPC # 662545112572
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 12" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | Buna-N-Seat Wafer |
Description
12" T-337AB Ductile Iron Wafer Butterfly Valve, Stainless Steel Disc, 10 Position Lever Handle -BUNA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Relief Valve, 1-1/2 In, 5 to 100 psi, PVC (RVT150V-PV)
- AMERICAN STANDARD Tank Cover, For Toilets (735125-400.020)
- DELTA Delta Vero Tank Lever (77760)
- B & K Probing Rod 4Ft (P27-004)
- LEGEND VALVE 6" S-650 PVC BUTTERFLY VALVE (201-268)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- LEGEND VALVE 2" S-650 PVC BUTTERFLY VALVE (201-263)
- LEGEND VALVE 2-1/2" T-337AB BUTTERFLY-BUNA (116-422)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- MILWAUKEE VALVE Butterfly Valve, Lug, 5 In, CI, EPDM Liner (CL223E 5)
- Legend Valve Valves