Shop All Butterfly Valves
Legend Valve
12" T-335DI-G BUTTERFLY VALVE
Mfr # 116-489
Zoro # G1799737
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type EPDM Seat Wafer
- Size 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-489
- Zoro # G1799737
- UPC # 662545124599
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 12" |
Details
Connection Type | EPDM Seat Wafer |
Description
12" T-335DI-G BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover, Tank (80625-0)
- MOEN Contemporary 24" Towel Bar Bright Chrome (P5124)
- MILWAUKEE VALVE 1/4" FNPT Brass Ball Valve Inline (BA-475BMS 1/4)
- LEGRIS Metric Push-to-Connect Fitting (3116 12 00)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- LEGEND VALVE 2" T-335DI BUTTERFLY VALVE (116-451)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- GRUVLOK Butterfly Valve, Grooved, 2 In, Iron (7005015008)
- Legend Valve Valves