Shop All Butterfly Valves
Legend Valve
12" T-335DI BUTTERFLY VALVE
Mfr # 116-459
Zoro # G1795756
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type EPDM Seat Wafer
- Size 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-459
- Zoro # G1795756
- UPC # 662545124414
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 12" |
Details
Item | Butterfly Valve |
Connection Type | EPDM Seat Wafer |
Description
12" T-335DI BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 12" Ceiling Mount Rainhead Arm And Flange (7392-AF)
- APOLLO PEX 3/4 in. Copper Pro Crimp Ring (10-Pack), 10PK (APXCR34LT)
- ZORO SELECT 2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 160 (87900)
- MAYFAIR TOILET SEAT ELNG WHITE (144CP-000)
- LEGEND VALVE 5" T-337AB BUTTERFLY-BUNA (116-425)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- LEGEND VALVE 2-1/2" T-337AB BUTTERFLY-BUNA (116-422)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- LEGEND VALVE 6" S-650 PVC BUTTERFLY VALVE (201-268)
- DEMCO COOPER IRON 2IN BUTTERFLY VALVE (6257-1120311)
- Legend Valve Butterfly Valves