Shop All Butterfly Valves
Legend Valve
12" T-335AB-G BUTTERFLY -EPDM
Mfr # 116-449
Zoro # G1789386
product price: $1,417.99
/ea
Free Shipping & Returns
$1,417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 12"
- Connection Type EPDM Seat Wafer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-449
- Zoro # G1789386
- UPC # 662545049090
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 12" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | EPDM Seat Wafer |
Description
12" T-335AB-G Ductile Iron Wafer Butterfly Valve, Aluminum Bronze Disc, Gear Operated -EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Coupling (90645)
- NEWPORT BRASS Kitchen Spray Head in Satin Nickel (Pvd) (129/15S)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/4" x 1/8" Pipe Size (4-2 MHN-B)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/16 in Tube Size, Brass, Silver (3699 08 17)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- LEGEND VALVE 3" T-335AB BUTTERFLY-EPDM (116-403)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- LEGEND VALVE 5" T-337AB BUTTERFLY-BUNA (116-425)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 316-Viton (BFVPW-3-316-VITON)
- Legend Valve Butterfly Valves