Shop All Gate Valves
Legend Valve
12" T-301 CAST IRON GATE VALVE
Mfr # 116-109
Zoro # G1847370
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,618.99
Free 30-Day Returns
Key Features
- Pipe Size 12"
- Connection Type Flanged
- Standards 125 WSP, 200 CWP, Class 125
- Size 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 116-109
- Zoro # G1847370
- UPC # 662545080987
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 12" |
Size | 12" |
Details
Connection Type | Flanged |
Standards | 125 WSP, 200 CWP, Class 125 |
Description
12" T-301 Cast Iron Non-Rising Stem Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" x 1" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310091608)
- KOHLER Control Unit Assembly (1378826)
- ELKAY Lever Handle, Commercial 2 Hole Faucet, Pre-Rinse, 8" Add-On Spout (LKB400)
- DURA-BLOK Duct Support Block, 20x25 5/8x53 In (DB5318DS)
- LEGEND VALVE 4 T-303 OSY CAST IRON GATE VLV (116-124)
- LEGEND VALVE 3/4" S-408 NO LEAD GATE VALVE (104-724NL)
- LEGEND VALVE 1 T-416 RISING STEM GATE VALVE (104-615)
- LEGEND VALVE 1-1/2" S-400 GATE VALVE (104-477)
- LEGEND VALVE 1" T-408X CROSS HANDLE GATE (104-735)
- LEGEND VALVE 1-1/4 S-400 NO LEAD GATE VALVE (104-476NL)
- APOLLO VALVES Gate Valve, 3/4 In., Low Lead Bronze (30LF03401PR)
- Legend Valve Valves