Shop All Supply Stop Valves
Legend Valve
1/2" T-206 NL BOILER DRAIN
Mfr # 107-327NL
Zoro # G1786726
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type MNPT
- Standards 125 CWP
- Size 1/2"
Product Information
- Brand Legend Valve
- MFR # 107-327NL
- Zoro # G1786726
- UPC # 662545086774
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | MNPT |
Standards | 125 CWP |
Description
1/2" T-206 No Lead Boilier Drain w/o Packing Gland
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Pressure Hose Starlight Chrome (45461000)
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 100PK (68CA-4-2)
- JONES STEPHENS Oil Rubbed Bronze Faucet Hole Cover (B1020RB)
- DIXON Short Weld Ferrule, 2-1/2 in Nominal, Male I-Line End Style, 304 SS, Domestic (14WI-G250)
- LEGEND VALVE 3/8Fx3/8OD T595 NL CHROME STO (114-602NL)
- LEGEND VALVE 1/2 PEX x 3/8 OD T581 NO LEAD (114-109NL)
- LEGEND VALVE 3/4 FLX 3/4 IPS NL T-442 (111-114NL)
- LEGEND VALVE 3/4" T-534HP NO LEAD HEAVY NK (107-271NL)
- LEGEND VALVE 1/2 1807 x 3/8OD T596NL Q STOP (114-709NL)
- LEGEND VALVE 1/2" T-501X STOP W/CROSS HAND. (107-106)
- KISSLER Water Supply Stop, Angle Valve, Chrome (AB88-9230)
- Legend Valve Valves