Shop All Ball Valves
Legend Valve
1/2" T-2006NL W/ T HANDLE
Mfr # 101-579NL
Zoro # G1778868
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 200 CWP, Max Temp 250°F
- Connection Type PEX x PEX
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-579NL
- Zoro # G1778868
- UPC # 662545113098
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 1/2" |
Details
Standards | 200 CWP, Max Temp 250°F |
Connection Type | PEX x PEX |
Description
1/2" T-2006TNL No Lead, DZR Forged Brass PEX Ball Valve, Tee Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Valve, Brass/SS, 1/2 in. MNPT Inlet (106L)
- ZORO SELECT Malleable Iron Union, Class 150, 3/4 in x 3/4 Fitting Pipe Size, Female NPT x Male NPT, 1 Pack (5P592)
- HEALTHSMART 16" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0616HS)
- VIEGA Balancing Valve (82120)
- LEGEND VALVE 1" T-1001T BALL VALVE (101-655)
- LEGEND VALVE 1/2" T-1001T NO LEAD BALL VLV (101-653NL)
- LEGEND VALVE 1" T/S603 PVC BALL VALVE (201-205)
- LEGEND VALVE 3/4 P-200 NO LEAD LEGEND-PRESS (101-004NL)
- LEGEND VALVE 1-1/4" S-605 CPVC BALL VALVE (202-406)
- LEGEND VALVE 1" T2006 NL PEX END BALL VALV (101-595NL)
- ZORO SELECT 3/8" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q241N06038FSR)
- Legend Valve Ball Valves