Shop All Ball Valves
Legend Valve
1/2" T-2000 NO LEAD BALL VALVE
Mfr # 101-413NL
Zoro # G1100184
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
- Connection Type FNPT x FNPT
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-413NL
- Zoro # G1100184
- UPC # 662545085142
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 1/2" |
Details
Standards | 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP |
Connection Type | FNPT x FNPT |
Description
1/2" T-2000NL No Lead Forged Brass Full Port Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, DC, 3/4" Coupler Dust Cap (BULK-CGF-68)
- DIXON HeavyDuty Clamp w/Wing Nut, 2-1/2", 1pt. (13MHHM250)
- ZORO SELECT 2" x 8" Black Pipe Nipple Sch 80 (40912)
- HOMECARE PRODUCTS Schedule 40 4 in. MPT x 4 in. Dia. FPT PVC Plug (HO1679064)
- LEGEND VALVE 3/4 T2002NL DRAINABLE COMP FPB (101-434NL)
- LEGEND VALVE 2" T-715 S.S. BALL VALVE (113-108)
- LEGEND VALVE 1/2" T-1009 NO LEAD BALL VLV (101-643NL)
- LEGEND VALVE 3/4" T-1960NL PEX BALL VALVE (101-544NL)
- LEGEND VALVE 3/4" T-2006 NO LEAD PEX BV (101-594NL)
- LEGEND VALVE 1 T-2000 IPS F.P. BALL VALVE (101-415)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, CF8M, 3 pcs (05B046666RRSW)
- Legend Valve Ball Valves