Shop All Ball Valves
Legend Valve
1/2" T-1001LD BALL VALVE
Mfr # 101-053
Zoro # G1794234
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
- Connection Type FNPT x FNPT
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 101-053
- Zoro # G1794234
- UPC # 662545039558
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 1/2" |
Details
Standards | 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP |
Connection Type | FNPT x FNPT |
Description
1/2" T-1001LD Forged Brass Full Port Ball Valve with Locking Device
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Elbow Street Brass Barstck 3/8 (756116-06)
- WESTWARD Flaring and Cutting Set, Double, 8 Pc (3CYT7)
- LEGEND VALVE 4" T-451 CHECK VALVE (105-111)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/4" OD x 100', Natural (N14ANA)
- LEGEND VALVE 1/2 S-2000 CXC F.P. BALL VALVE (101-423)
- LEGEND VALVE 3/4 T-2102 BALL VLV W/DRAIN-NL (101-704NL)
- LEGEND VALVE 3" S-602 EZ PVC BALL VALVE (201-440)
- LEGEND VALVE 2-1/2 S1002 NO LEAD BALL VALVE (101-089NL)
- LEGEND VALVE 4" T-601 PVC BALL VALVE (201-311)
- LEGEND VALVE 1-1/2" T-720 C.S. BALL VALVE (113-207)
- APOLLO VALVES 3/4" SAE Bronze Ball Valve Inline (7790401)
- Legend Valve Valves