Shop All Pressure Reducing Valves
Legend Valve
1/2 SWT UNION ADPT T6801NL
Mfr # 333-3NLS
Zoro # G1767914
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Sweat
- Max. Pressure 300 CWP
- Max. Temp. 180°F
- Factory Set Pressure 50 psi
- Pressure Adjustment Range 25 to 75 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 333-3NLS
- Zoro # G1767914
- UPC # 662545110660
- Country of Origin Taiwan, Province of China
- Category Pressure Reducing Valves
Dimensions
Size | 1/2" |
Details
Connection Type | Sweat |
Max. Pressure | 300 CWP |
Max. Temp. | 180°F |
Factory Set Pressure | 50 psi |
Item | 1/2 in Union Adapter |
Pressure Adjustment Range | 25 to 75 psi |
Standards | Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F |
Description
1/2 SWT UNION ADPT T6801NL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010821W-PK10)
- B&K 1 In. x 4-1/2 In. Compression Galvanized Coupling (160-005)
- KOHLER Hudson 19X17 Lavatory 8Cc (2863-0)
- MOEN 2523 1/2 Solenoid Valve 440V (2523AMC)
- LEGEND VALVE 3/4" T-6802NL PRV BODY ONLY_BR (112-024NL)
- LEGEND VALVE 1 FIP UNION ADPT T6801NL (333-5NLF)
- LEGEND VALVE 3/4"T-6803NL W/BRASS BONNET (112-034NL)
- LEGEND VALVE 1/2" T-6803NL W/PLASTIC BONNET (111-033NL)
- LEGEND VALVE 1" T-6802NL PRV BODY ONLY_PC (111-025NL)
- LEGEND VALVE 1" PRV UNION KIT - PEX (333-5NLX)
- ZURN Fire Hose Valve, Fnpt X Male Hose Thd, Angle (Z3000)
- Legend Valve Pressure Reducing Valves