Shop All Pipe & Tube Clamps
Legend Valve
1/2 STANDARD TUBE CLAMP-100 PC
Mfr # 800-523
Zoro # G2836464
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Description/Special Features 2 Pre-drilled Holes
- Connection Type Standard Tube Clamp
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-523
- Zoro # G2836464
- UPC # 662545114033
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Size | 1/2" |
Details
Material | Plastic |
Description/Special Features | 2 Pre-drilled Holes |
Connection Type | Standard Tube Clamp |
Description
Standard Plastic Clamp, 2 Pre-drilled holes, Bags of 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS ASSORTED O RINGS, 200PK (R200)
- WEATHERHEAD 1/2" Brass 90 Degree Elbow (402X8X8)
- SAFETY FIRST BAR GRAB RESDNTL 24"" WHT (DF524W)
- KETCHAM 18" x 36" Euroline Surface Mounted SS Framed Medicine Cabinet (131-SM)
- LEGEND VALVE 1/2" TUBE TALON PACK - 100 PCS (800-373)
- ZORO SELECT 3-Piece Segment Clamp, 350 psi at 70F (13MHHS3.0)
- ZSI Beta Clamps, Heavy Ser., 1-1/2 In Tube, C (H5024C)
- HYDRA-ZORB Insulation Clamp, 2" Pipe x 1" Wall, 9-Series for Fiberglass (928237)
- APACHE Ultra T-Bolt Clamp, 1.93" to 2.18" (43082004)
- OATEY SBA Eliminator, Steeple Clamp (38646)
- ZSI CushionedClampStrutMounted, TubeSz 1/4In (004NS008)
- Legend Valve Plumbing Accessories