Shop All Compression Tube Fittings
Legend Valve
1/2" SOLVENT PVC SHED.80 UNION
Mfr # 204-173
Zoro # G1100866
Sold in multiples of 5 for $16.95
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 p.s.i. @ 73°F
- Size 1/2"
- Connection Type Solvent x Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 204-173
- Zoro # G1100866
- UPC # 662545004044
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Size | 1/2" |
Details
Standards | 150 p.s.i. @ 73°F |
Connection Type | Solvent x Solvent |
Description
1/2" Solvent PVC Schedule 80 Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Seal Kit Starlight Chrome (45878000)
- APOLLO PEX 1/2 in. Brass PEX Barb Plug (5-Pack), 5PK (APXP125PK)
- BEMIS MFG.. WHT ElongPlas Toil Seat (1955CT 000)
- VALTERRA SHOWER HEAD KIT, 3 FUNCTION HANDHELD, FLOW CTRL, 60IN SS HOSE, CHROME (PF276053)
- LEGEND VALVE 2" CTS BRASS COMP. COUPLING NL (303-129NL)
- LEGEND VALVE 1/2"X3/4" BRASS COMP. COUPLING (303-124)
- LEGEND VALVE 3/4" CPVC COMPRESSION COUPLING (204-124)
- LEGEND VALVE 3/4" CPVC UNIONS (204-134)
- LEGEND VALVE 1-1/2" SOLV. PVC SHED.80 UNION (204-177)
- LEGEND VALVE 3/4"X1" BR COMP. COUPLING NL (303-125NL)
- LEGEND VALVE 1/2" PVC COMPRESSION COUPLING (204-103)
- Legend Valve Tube Fittings