Shop All Sillcocks
Legend Valve
1/2 S541FL 1/4 TURN SILLCOCK
Mfr # 107-474
Zoro # G1776460
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 1/2"
- Standards 125 CWP
- Connection Type Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 107-474
- Zoro # G1776460
- UPC # 662545101682
- Country of Origin Indonesia
- Category Sillcocks
Dimensions
Size | 1/2" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | Sweat |
Description
1/2 S-541FL 1/4 Turn Brass Flanged Ball Valve Sillcock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ050SMU120)
- ZORO SELECT 3" FNPT SS Threaded Flange (4381006070)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8222G076)
- TOTO Trip Lever - Polished Nickel (THU458#PN)
- LEGEND VALVE 1/2" X 12" T-552 F.F. SILLCOCK (108-125)
- LEGEND VALVE T550 VACUUM BREAKER REPAIR KIT (108-903)
- LEGEND VALVE 1/2"x14" T-552P 1960 (108-066)
- LEGEND VALVE 3/4 MIP X SWT X 10" T-550 (108-167A)
- LEGEND VALVE 1/2 x14 TM-550P MULTI-TURN PEX (108-038)
- LEGEND VALVE 3/4 x 10 T550 1/4 TURN NO LEAD (108-159NL)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 12 in. L Freezeless Draining Sillcock w-50HA BP (27C-12)
- Legend Valve Valves