Shop All Butterfly Valves
Legend Valve
12" S-651 PVC BUTTERFLY VALVE
Mfr # 201-272
Zoro # G1789620
product price: $978.99
/ea
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Size 12"
- Connection Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-272
- Zoro # G1789620
- UPC # 662545010090
- Country of Origin Taiwan, Province of China
- Category Butterfly Valves
Dimensions
Size | 12" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | Flanged |
Description
12" S-651 PVC Wafer Buttefly Valve, Gear Operator
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Piston, 0.125 Gpf Urinal (1261108)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (HAC8BLPV-NF)
- STERLING Vista Pivot Framed Swinging Shower Door 36"–42" W X 65-1/2" H (1500D-42S)
- ANVIL 1/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (0310500202)
- LEGEND VALVE 2-1/2" T-337AB BUTTERFLY-BUNA (116-422)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- LEGEND VALVE 2" T-335DI BUTTERFLY VALVE (116-451)
- LEGEND VALVE 5" T-337AB BUTTERFLY-BUNA (116-425)
- LEGEND VALVE 3" T-337 SS BUTTERFLY-BUNA (116-433)
- LEGEND VALVE 6" S-650 PVC BUTTERFLY VALVE (201-268)
- AVK CARBO-BOND/BITORQ VALVE AUTOMATION 8in Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle (MY-LE-2-80-10P)
- Legend Valve Butterfly Valves