Shop All Ball Valves
Legend Valve
1/2" S-605 CPVC BALL VALVE
Mfr # 202-403
Zoro # G1772979
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Connection Type Solvent x Solvent
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 202-403
- Zoro # G1772979
- UPC # 662545003719
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1/2" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | Solvent x Solvent |
Description
1/2" S-605 CPVC Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Adaptor (3/8"Npt, Swivel/Rigid) (B413)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 4 in Pipe Size (806-040)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 2 ft Length, Type M (MH04002)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 160 (82608)
- LEGEND VALVE 2-1/2" T-712 S.S. BALL VALVE (113-109)
- LEGEND VALVE 1/4" T-601 PVC BALL VALVE (201-301)
- LEGEND VALVE 1" S-2000 NO LEAD BALL VALVE (101-425NL)
- LEGEND VALVE 1 S2012RFLG ISOLATION W/R FLG (101-195)
- LEGEND VALVE 3" S-601 PVC BALL VALVE (201-410)
- LEGEND VALVE 2" T-717 S.S. BALL VALVE (113-168)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Flange, 316 SS (ZUSA-VLV-181)
- Legend Valve Ball Valves