Shop All Sillcocks
Legend Valve
1/2 S-541LS NO LEAD SILLCOCK
Mfr # 107-189NL
Zoro # G1781117
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 1/2"
- Standards 125 CWP
- Connection Type Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 107-189NL
- Zoro # G1781117
- UPC # 662545083643
- Country of Origin China
- Category Sillcocks
Dimensions
Size | 1/2" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | Sweat |
Description
1/2 S-541LS No Lead Brass Brass Sillcock Valve Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stem Assembly w/ O-Rings and Nuts (RP50366)
- KOHLER Bolt Cap Kit (1225543-0)
- STERLING SEAL & SUPPLY 60"x24"x1" Pre-Cut Ceramic Insulation 8lb 2300F (2300.cfb.8lb.60x24x1x1)
- LEGEND VALVE 1" X 4-1/2" CHROME NIPPLE (311-107CP)
- LEGEND VALVE 1/2" x 6" T-551 F.F.SILLOCK (108-102)
- LEGEND VALVE 1/2" T-548 SATIN SILLCOCK (107-441)
- LEGEND VALVE TM-550 STEM REPAIR KIT (108-550)
- LEGEND VALVE 1/2X12 MXS TM550 MULT-TURN NL (108-025NL)
- LEGEND VALVE 1/2" X10" T-552 SILLCOCK (108-124)
- LEGEND VALVE 1/2" x12 MxS TM-550 MULTI-TURN (108-025)
- WOODFORD MFG 3/4 in. PEX x 8 in. L Freezeless Model 22 Anti-Rupture Hot-Cold Sillcock Valve (22PX3-8-MH)
- Legend Valve Valves