Shop All Supply Stop Valves
Legend Valve
1/2" S-524 NO LEAD SWT BOILER
Mfr # 107-148NL
Zoro # G1789429
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Fitting
- Standards 125 CWP
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 107-148NL
- Zoro # G1789429
- UPC # 662545086439
- Country of Origin Indonesia
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | Fitting |
Standards | 125 CWP |
Description
1/2" S-524 No Lead Sweat (solder) Brass Brass Boiler Drain Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADS ADVANCED DRAINAGE SYSTEMS Tee 4In Snap (421)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- DIXON Spring-Loaded Check Valve, 1-1/2 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV150)
- PARKER Brass Countersunk Hex Head Plug, MNPT, 3/8" Pipe Size (219P-6)
- LEGEND VALVE 1/2" T-532CP CHROME HOSE BIBB (107-423)
- LEGEND VALVE 3/4" T-532 PLAIN END HOSE BIBB (107-171)
- LEGEND VALVE 1/2 1807 x 3/8OD T596NL Q STOP (114-709NL)
- LEGEND VALVE 1/2" T-523 COMP. BOILER DRAIN (107-157)
- LEGEND VALVE 8" CHROME LOG LIGHTER KEY (102-824)
- LEGEND VALVE 3/4 T-539 NO LEAD WATER HEATER (107-192NL)
- LEGEND VALVE 3/4 FIP x 1FL T443 1/4 TURN MV (111-124NL)
- Legend Valve Supply Stop Valves