Shop All Backflow Preventers
Legend Valve
1/2" S-459 BACKFLOW PRVENTER
Mfr # 115-117
Zoro # G1780855
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Sweat x Sweat
- Body Material Brass
- Standards 175 PSI @ 210°F
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 115-117
- Zoro # G1780855
- UPC # 662545009520
- Country of Origin Italy
- Category Backflow Preventers
Dimensions
Size | 1/2" |
Details
Connection Type | Sweat x Sweat |
Body Material | Brass |
Standards | 175 PSI @ 210°F |
Description
1/2" S-459 Forged Brass Backflow Preventer, Atmospheric Vent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-11591)
- ZORO SELECT Replacement Screen, 1-1/4 In, 304 SS (20H636)
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. FIP Schedule 80 PVC Tee (PVC 08402 1600HA)
- AMERICAN FILTER CO 6 H, 2 PK (AFC-BG3C-S-2p-16152)
- LEGEND VALVE 6" S-640 PVC BACKWATER VALVE (202-255)
- LEGEND VALVE 4" S-640 PVC BACKWATER VALVE (202-254)
- LEGEND VALVE 4" S-660 ABS BACKWATER VALVE (202-274)
- LEGEND VALVE 2" S-640 PVC BACKWATER VALVE (202-252)
- LEGEND VALVE 3" S-641 BACKWATER W/SLEEVE (202-263)
- LEGEND VALVE 3/4" S-459 BACKFLOW PREVENTER (115-118)
- ZURN Backflow Preventer, 1 in, FNPT (1-350FT)
- Legend Valve Valves