Shop All Check Valves
Legend Valve
1/2" S-453 Y-PTN CHECK VALVE
Mfr # 105-403
Zoro # G1785746
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Sweat x Sweat
- Body Material Bronze
- Standards 150 WSP, 300 CWP
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 105-403
- Zoro # G1785746
- UPC # 662545002224
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Size | 1/2" |
Details
Connection Type | Sweat x Sweat |
Body Material | Bronze |
Standards | 150 WSP, 300 CWP |
Description
1/2" S-453 Bronze Y-Pattern Check Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Y-Check Valve, 2", PVC/FPM, Socket (YC10200S)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8316G034120/60,110/50DA)
- MOEN Contemporary 18" Towel Bar Bright Chrome (P5118)
- SLOAN Gem-2 112-1.6 Yg Flush Valve (3070263)
- LEGEND VALVE 1-1/4" S-611 PVC CHECK VALVE (203-206)
- LEGEND VALVE 3/4" S-451 CHECK VALVE (105-204)
- LEGEND VALVE 3/4" S-455 NL CXC IN-LINE CHK (105-464NL)
- LEGEND VALVE 2" T-312 DI WAFER CK SS316 DIS (116-231)
- LEGEND VALVE 3/4" T-455 NL IPS IN-LINE CHK (105-444NL)
- LEGEND VALVE 2" T-455 IPS IN-LINE CHECK (105-448)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Check Valve (509 1)
- Legend Valve Valves