Shop All Radiator Actuators and Valves
Legend Valve
1/2" S-439 BALANCING VALVE
Mfr # 110-153
Zoro # G3041625
original price:
$18.96
15% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 150 WSP, 400 CWP
- Size 1/2"
- Connection Type Sweat x Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 110-153
- Zoro # G3041625
- UPC # 662545002521
- Country of Origin Taiwan, Province of China
- Category Radiator Actuators and Valves
Dimensions
Size | 1/2" |
Details
Standards | 150 WSP, 400 CWP |
Connection Type | Sweat x Sweat |
Description
1/2" S-439 Brass Balancing Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Coil Gun Probe, 2HP (4774-1)
- DAYTON Wall Cap, 6" Duct Size, Aluminum (45PE74)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, Floating, 35 lb.-in (MF40-7043)
- AIR KING 50 Cfm Fire Rated Exhaust Fan (FRAS50)
- LEGEND VALVE 1/2" S-425 CIRCULATOR VALVE (110-217)
- LEGEND VALVE 2" T-431YB RADIATOR VALVE (110-151)
- LEGEND VALVE 1" T-435YB RADIATOR GATE VALVE (110-245)
- LEGEND VALVE 1-1/2" T-431 RADIATOR VALVE (110-107)
- LEGEND VALVE 3/4" S-439 BALANCING VALVE (110-154)
- LEGEND VALVE 1-1/4" T-433YB CONVECTOR VALVE (110-126)
- HONEYWELL HOME High Capacity Thermostatic Actuator (T104A1040)
- Legend Valve Radiator Actuators and Valves