Shop All Radiator Actuators and Valves
Legend Valve
1/2" S-437 RADIATOR VALVE
Mfr # 110-123
Zoro # G3043059
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 60 PSI
- Size 1/2"
- Connection Type Sweat x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 110-123
- Zoro # G3043059
- UPC # 662545002392
- Country of Origin China
- Category Radiator Actuators and Valves
Dimensions
Size | 1/2" |
Details
Standards | 60 PSI |
Connection Type | Sweat x MNPT |
Description
1/2" S-437 Hot Water Radiator Valve, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8061080025)
- HEAT WAGON Ignitor (103934-01)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVG-300)
- VULCAN Swaged Cartridge Heater, 57W/sq. In. (TB6025B)
- LEGEND VALVE 3/4" S-437 RADIATOR VALVE (110-124)
- LEGEND VALVE 1/2" T-437 RADIATOR VALVE (110-113)
- LEGEND VALVE 3/4" T-431YB RADIATOR VALVE (110-147)
- LEGEND VALVE 1/2" S-425 CIRCULATOR VALVE (110-217)
- LEGEND VALVE 3/4" T-431 RADIATOR VALVE (110-104)
- LEGEND VALVE 1-1/4" T-435 RADIATOR GATE VAL (110-136)
- ZORO SELECT High Capacity Thermostatic Actuator (10L944)
- Legend Valve Radiator Actuators and Valves