Shop All Gate Valves
Legend Valve
1/2" S-415 GATE VALVE
Mfr # 104-603
Zoro # G1767966
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Sweat x Sweat
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-603
- Zoro # G1767966
- UPC # 662545001531
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | Sweat x Sweat |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
1/2" S-415 Bronze Inserted Bonnet Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Insertion Tee, Socket x Socket x Socket, 1-1/2 in Pipe Size (MPV8T015)
- DIXON Cam and Groove, AL Adapter x FNPT, 1-1/2" (150-A-AL)
- PARKER String Wound Filter Cartridge, 4 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (M39R10A)
- ZORO SELECT 3/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNC11)
- LEGEND VALVE 2-1/2 T-303 OSY CAST IRON GATE (116-122)
- LEGEND VALVE 2" T-301 CAST IRON GATE VALVE (116-101)
- LEGEND VALVE 1/2" T-408 GATE VALVE (104-703)
- LEGEND VALVE 1-1/4" T-408 GATE VALVE (104-706)
- LEGEND VALVE 1" T-400 NO LEAD GATE VALVE (104-465NL)
- LEGEND VALVE 2" T-751 S.S. GATE VALVE (113-408)
- SHARPE VALVES Gate Valves, Threaded, 1-1/4" Size (4371003320)
- Legend Valve Valves